Koch Filter
24x24x4 High Capacity Pleated Air Filter, MERV 13
Mfr # 102-714-031
Zoro # G1478458
Sold in multiples of 6 for $260.70
$260.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 23.38"
- Nominal Depth 4"
- Nominal Filter Size 24x24x4
- Nominal Height 24"
- Nominal Width 4"
Explore More Products
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 102-701-028
- KOCH FILTER 18x24x1 High Capacity Pleated Air Filter, MERV 8 102-031-016
- KOCH FILTER 14x30x2 High Capacity Pleated Air Filter, MERV 8 102-032-039
- KOCH FILTER 16x20x1 High Capacity Pleated Air Filter, MERV 13 102-714-006
- KOCH FILTER 20x25x4 High Capacity Pleated Air Filter, MERV 11 102-500-030
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 102-701-017
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 11 102-082-003
- KOCH FILTER 15x20x2 Standard Capacity Pleated Filter, MERV 11 102-499-015
- KOCH FILTER Final Filter, MERV13, DH, 24"x20"x6" 110-722-011
- AIR HANDLER 14x18x1 Synthetic Pleated Air Filter, MERV 7 21C047
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 8 21C095
- Koch Filter Pleated Air Filters