Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16x25x1 High Capacity Pleated Air Filter, MERV 8

  • Zoro #: G1476942
  • Mfr #: 102-701-007
$4.50 /ea

Order in multiples of 12

  • Nominal Width: 1"
  • Nominal Height: 25"
  • MERV: 8
See full product details
Orders over $75 ship free.

Koch #102-701-007 Specifications

  • Zoro #: G1476942
  • Mfr #: 102-701-007
Nominal Width: 1" Nominal Height: 25"
MERV: 8 Air Filter Media Type: Synthetic
Nominal Filter Size: 16x25x1 Standards: ASHRAE Standard 52.2-2007, UL Rating-Class 2 per UL Standard 900
Height: 24-1/2" Nominal Depth: 1"
Actual Height: 24-1/2" Item: High Capacity Pleated Air Filter
Length: 15-1/2" Width: 3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pleated Fltr,HC,MERV8,16 In.x25 In.x1 In.

Reviews of Koch #102-701-007