Koch Filter
16x25x4 High Capacity Pleated Air Filter, MERV 8
Mfr # 102-701-126
Zoro # G1478887
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 4"
- Nominal Filter Size 16x25x4
- Nominal Height 16"
- Nominal Width 25"
- MERV 8
Explore More Products
- KOCH FILTER 16x30x1 High Capacity Pleated Air Filter, MERV 13 102-101-018
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 13 102-714-031
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 102-701-028
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 102-700-009
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 11 102-499-028
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 102-700-053
- KOCH FILTER 15x25x1 Standard Capacity Pleated Filter, MERV 11 102-091-006
- KOCH FILTER 18x18x2 High Capacity Pleated Air Filter, MERV 13 102-102-007
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 11 102-499-029
- AAF FLANDERS 20x20x1 FBG Furn Filter 10055.01202
- AIR-CARE 10x30x1 Flex Air Filter 1030F
- Koch Filter Pleated Air Filters