18x24x4 High Capacity Pleated Air Filter, MERV 8
- Zoro #: G1477152
- Mfr #: 102-701-027
$10.65
/ea
Order in multiples of 6
- Actual Height: 17-1/2"
- Nominal Depth: 4"
- Nominal Filter Size: 18x24x4
Koch #102-701-027 Specifications
| |
Actual Height: 17-1/2" | Nominal Depth: 4" |
Nominal Filter Size: 18x24x4 | MERV: 8 |
Width: 3-3/4" | Length: 23.38" |
Standards: ASHRAE Test Standard 52.2-2012 | Height: 17-1/2" |
Nominal Width: 4" | Nominal Height: 18" |
Item: High Capacity Pleated Air Filter | Country of Origin (subject to change): United States |
Description
Pleated Fltr,HC,MERV8,18 In.x24 In.x4 In.