Koch
20x20x1 Pleated Air Filter, High
Mfr # 102-681-008
Zoro # G1508208
Sold in multiples of 12 for $119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Capacity High
- Nominal Depth 1 in
- Nominal Height 20 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 102-681-008
- Zoro # G1508208
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 20 in |
Details
Air Filter Capacity | High |
Item | Pleated Air Filter |
Description
High Cap Filter,Antmcrbl Pleat,20x20x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM PRO EVAP COIL CLEANER CLR, 85-C02 (85-C02)
- HEATFAB Gas Vent Pipe (9324-316)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- SCHAEFER Blade Aluminum 20 In 3Wing Square 1/2 In (AFB-203SQ)
- KOCH 20x25x2 Pleated Air Filter, High (102-681-021)
- KOCH 16x25x4 Pleated Air Filter, High (102-681-026)
- KOCH 16x20x1 Pleated Air Filter, High (102-681-006)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 25x25x1 (102-061-014)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 20x20x2 (102-680-019)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- Koch Pleated Air Filters