Koch
Anti-Microbial Pleated Air Filter, Standard Capacity, 16x20x1 (Discontinued)
Mfr # 102-680-006
Zoro # G1507858
This product has been discontinued.
Product Information
- Brand Koch
- MFR # 102-680-006
- Zoro # G1507858
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16 in x 20 in x 1 in |
Nominal Depth | 1 in |
Nominal Width | 20 in |
Nominal Height | 16 in |
Details
Item | Pleated Air Filter |
Description
Anti-Microbial Pleated Air Filter, Standard Capacity, 16 in x 20 in x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.