Koch
Anti-Microbial Pleated Air Filter, Standard Capacity, 20x20x4
Mfr # 102-680-028
Zoro # G1508031
Sold in multiples of 6 for $92.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 20 in
- Nominal Depth 4 in
- Nominal Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 102-680-028
- Zoro # G1508031
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Nominal Height | 20 in |
Details
Item | Pleated Air Filter |
Description
Std Cap Filter,Antmcrbl Pleat,20x20x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUDENBERG FILTRATION TECHNOLOGIES 20x25x5 Pleated Air Filter (AB2025-13R)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- UEI TEST INSTRUMENTS Heat Pump Install Kit (511KIT)
- WATTS Big Bubba Pleated Cartridge 150 Mesh (BBC-150-PM150)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 12x20x1 (102-061-002)
- KOCH 20x20x1 Pleated Air Filter, High (102-681-008)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 16x20x1 (102-680-006)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 25x25x1 (102-061-014)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 24x24x2 (102-680-022)
- KOCH 20x25x2 Pleated Air Filter, High (102-681-021)
- PUROLATOR 12x12x2 Pleated Air Filter, MERV 8, 6 PK (12x12x2x1 HI (6 Pack))
- Koch Pleated Air Filters