Koch
Anti-Microbial Pleated Air Filter, Standard Capacity, 25x25x1
Mfr # 102-061-014
Zoro # G1507429
Sold in multiples of 12 for $177.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Nominal Depth 1 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch
- MFR # 102-061-014
- Zoro # G1507429
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 25x25x1 |
Nominal Height | 25 in |
Nominal Depth | 1 in |
Nominal Width | 25 in |
Details
Item | Pleated Air Filter |
Description
Anti-Microbial Pleated Air Filter, Standard Capacity, 25 in x 25 in x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- WHITE-RODGERS Hot Surface Igniter, LP/NG, 120, 5 1/4 in L., Silicon Carbide (767A-378)
- DAIKIN 5/8 in. x1/2 in. ODF 60 in. CAP 5ton TXV (106489122)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 20x20x2 (102-680-019)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 24x24x2 (102-680-022)
- KOCH Anti-Microbial Pleated Air Filter, Standard Capacity, 16x20x4 (102-680-025)
- KOCH 16x25x4 Pleated Air Filter, High (102-681-026)
- KOCH 16x20x1 Pleated Air Filter, High (102-681-006)
- KOCH 14x25x2 Pleated Air Filter, High (102-681-014)
- FILTRETE 12x24 Premium Allergen, Bacteria & Virus Pleated Air Filter, MERV 13 (UT20-4)
- Koch Pleated Air Filters