Koch Filter
10x20x1 Pleated Air Filter, MERV 8
Mfr # 102-700-001
Zoro # G1488547
Sold in multiples of 12 for $59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Depth 1 in
- Nominal Height 10 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-700-001
- Zoro # G1488547
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 10x20x1 |
Nominal Depth | 1 in |
Nominal Height | 10 in |
Nominal Width | 20 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,10 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Aquastat Controller, 100 F - 240 F (L4006E1117)
- JOHNSON CONTROLS Charcoal Filter Elements 10 scfm (A-4000-632)
- ROBERTSHAW Dial (4590-501)
- CHAMPION COOLER Motor Kit for MCP59 (72842)
- KOCH FILTER 16x24x2 Pleated Air Filter, MERV 8 (102-700-053)
- KOCH FILTER 14x14x1 Pleated Air Filter, MERV 8 (102-041-004)
- KOCH FILTER 20x20x2 Pleated Air Filter, MERV 8 (102-700-019)
- KOCH FILTER 14x20x2 Pleated Air Filter, MERV 13, High (102-714-013)
- KOCH FILTER 20x30x2 Pleated Air Filter, MERV 8 (102-042-010)
- KOCH FILTER 20x25x1 Pleated Air Filter, MERV 8, High (102-701-009)
- FILTER KING 25x30x1 HVAC Pleated AC Furnace Air Filter, MERV 8 (FK25x30x1-M8-12)