Koch Filter
12 in x 12 in x 1 in Pleated Air Filter, MERV 11
Mfr # 102-499-051
Zoro # G1489201
product price: $6.19
/eaSold in multiples of 24 for $148.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Depth 1 in
- Nominal Width 12 in
- Nominal Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-499-051
- Zoro # G1489201
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 12 in x 12 in x 1 in |
Nominal Depth | 1 in |
Nominal Width | 12 in |
Nominal Height | 12 in |
Details
Performance Rating | MERV 11 |
Item | Pleated Air Filter |
Description
The KOCH FILTER - 102-499-051 is a Pleated Air Filter, an essential component in heating and cooling systems. It's designed to capture dust, pollen, and other airborne particles that can damage the system's equipment while also enhancing indoor air quality. This filter plays a significant role in maintaining optimal HVAC system performance and creating a healthier workspace.
Key features of this product include:
Regular replacement of this filter is recommended for sustained performance and maintenance of healthy working conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS 485486Repl Vac Breaker (PK1390)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M824)
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- KOCH FILTER 16 in x 20 in x 1 in Pleated Air Filter, MERV 11 (102-499-006)
- KOCH FILTER 25 in x 30 in x 2 in Pleated Air Filter, MERV 11 (102-092-012)
- KOCH FILTER 10 in x 20 in x 1 in Pleated Air Filter, MERV 11 (102-499-001)
- KOCH FILTER 16 in x 16 in x 1 in Pleated Air Filter, MERV 8, High (102-031-007)
- KOCH FILTER 29.5 in x 28.5 in x 2 in Pleated Air Filter, MERV 8 (102-042-032)
- KOCH FILTER 14 in x 20 in x 1 in Pleated Air Filter, MERV 13, High (102-714-003)
- FILTERS-NOW 20x26x5 MERV 13 LennoxReplacement Pleated Air Filters, 2 PK (DPFL20X26X5M13)
- FILTRETE 20 in W x 1 in H x 22 in D Pleated Air Filter, MERV 8 (747-4)
- NATIONAL BRAND 14 in x 25 in x 1 in Pleated Air Filter, MERV 13, 12 PK (2486068)