Koch Filter
12 in x 24 in x 1 in Pleated Air Filter, MERV 11
Mfr # 102-499-002
Zoro # G1489280
product price: $5.65
/eaSold in multiples of 12 for $67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Width 24 in
- Nominal Depth 1 in
- Nominal Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-499-002
- Zoro # G1489280
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 12x24x1 |
Nominal Width | 24 in |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Details
Performance Rating | MERV 11 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV11,12 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Evap Pow'r-C Evaporator Liquid Coil Cleaner, 1 gal Jug, Green (4168-08)
- WHITE-RODGERS 90-362 Fan Relay, 120V Coil, (90-362)
- ZORO SELECT 40 in x 45 ft x 2 in Polyester Air Filter Roll, MERV 8, Blue/White (Formerly Air Handler) (2GGL4)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70BA-1C)
- KOCH FILTER 16 in x 16 in x 2 in Pleated Air Filter, MERV 11 (102-092-005)
- KOCH FILTER 20 in x 24 in x 4 in Pleated Air Filter, MERV 11 (102-499-029)
- KOCH FILTER 10 in x 20 in x 1 in Pleated Air Filter, MERV 11 (102-499-001)
- KOCH FILTER 20x25x4 Pleated Air Filter, MERV 13, High, Synthetic Fiber (102-714-030)
- KOCH FILTER 12x24x4 Pleated Air Filter, MERV 11, High, Synthetic (102-500-023)
- KOCH FILTER 14 in x 24 in x 1 in Pleated Air Filter, MERV 8 (102-041-005)
- FREUDENBERG FILTRATION TECHNOLOGIES 15x20x2 Pleated Furnace Air Filter (BA2-1520-8)
- FILTER KING 16x24x1 HVAC Pleated AC Furnace Air Filter, MERV 8, Synthetic (FK16x24x1-M8-12)