Koch Filter
12x24x4 Pleated Air Filter, MERV 11, High
Mfr # 102-500-023
Zoro # G1477222
product price: $12.69
/eaSold in multiples of 6 for $76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Air Filter Capacity High
- Media Material Synthetic
- Actual Filter Size 11.38 in H x 3-1/4 in W
- Standards ASHRAE Test Standard 52.2-2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-500-023
- Zoro # G1477222
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Actual Filter Size | 11.38 in H x 3-1/4 in W |
Nominal Width | 24 in |
Actual Height | 11.38 in |
Length | 23.38" |
Nominal Depth | 4 in |
Nominal Height | 12 in |
Actual Width | 3-1/4 in |
Details
Performance Rating | MERV 11 |
Air Filter Capacity | High |
Media Material | Synthetic |
Item | Pleated Air Filter |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Pleated Fltr,HC,MERV11,12 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Auxiliary Interlock (C320KG13)
- SUNTEC Prv-38P 3/8" Oil Safety Valve (PRV-38P)
- GOODMAN Fuse Link (0200086001P)
- LEGEND VALVE 1/2" S-439 BALANCING VALVE (110-153)
- KOCH FILTER 18x24x2 Pleated Air Filter, MERV 11, High (102-500-018)
- KOCH FILTER 14x25x2 Pleated Air Filter, MERV 11, High (102-500-014)
- KOCH FILTER 24x24x2 Pleated Air Filter, MERV 11, High (102-500-022)
- KOCH FILTER 18x30x1 Pleated Air Filter, MERV 8 (102-041-044)
- KOCH FILTER 14x14x1 Pleated Air Filter, MERV 8 (102-041-004)
- KOCH FILTER 16x20x1 Pleated Air Filter, MERV 8, High (102-701-006)
- SCOTCH 16x20x1 Pleated Air Filter, MERV 5 (300-4)
- ILC 10x14x1 Pleated Air Filter, MERV 13 (WY-0FFH-0)