Koch Filter
12x24x4 Pleated Air Filter, MERV 8, High
Mfr # 102-701-023
Zoro # G1476671
product price: $9.99
/eaSold in multiples of 6 for $59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Air Filter Capacity High
- Nominal Filter Size 12x24x4
- Actual Filter Size 11.38 in H x 3-3/4 in W
- Standards ASHRAE Test Standard 52.2-2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-701-023
- Zoro # G1476671
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Actual Filter Size | 11.38 in H x 3-3/4 in W |
Length | 23.38" |
Nominal Height | 12 in |
Nominal Width | 4 in |
Nominal Depth | 4 in |
Actual Height | 11.38 in |
Actual Width | 3-3/4 in |
Details
Performance Rating | MERV 8 |
Air Filter Capacity | High |
Item | Pleated Air Filter |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Pleated Fltr,HC,MERV8,12 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 200/230V, 3-Phase, 57200 Btu (ZR57K3E-TF5-930)
- DECOR GRATES Floor Register 5.5 X 15.5, Antique Brass, Brass (SPH414-A)
- SCHAEFER Guard Set 20 In Back/Front Tapered (24PTB / 24PTF)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2005-12V)
- KOCH FILTER 12 in x 25 in x 1 in Pleated Air Filter, MERV 8 (102-041-003)
- KOCH FILTER 24x24x2 Pleated Air Filter, MERV 13, High (102-714-022)
- KOCH FILTER 18 in x 24 in x 2 in Pleated Air Filter, MERV 8 (102-700-018)
- KOCH FILTER 24 in x 24 in x 2 in Pleated Air Filter, MERV 8 (102-700-022)
- KOCH FILTER 16x16x1 Pleated Air Filter, MERV 8, High (102-031-007)
- KOCH FILTER 20 in x 25 in x 2 in Pleated Air Filter, MERV 8 (102-700-021)
- NORDIC PURE 16x20x1 Pleated MERV 8 Air Filters, 3PK (16x20x1M8-3)
- BESTAIR Pleated Air Filter, 16x24x2 (BA2-1624-8)