Koch Filter
14x14x1 Pleated Air Filter, MERV 8
Mfr # 102-041-004
Zoro # G1488459
product price: $6.19
/eaSold in multiples of 12 for $74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Depth 1 in
- Nominal Width 14 in
- Nominal Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-041-004
- Zoro # G1488459
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 14x14x1 |
Nominal Depth | 1 in |
Nominal Width | 14 in |
Nominal Height | 14 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,14 In.x14 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR 12x12x1 Titanium Pleated Air Filter, Titanium (FI12X12)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- SIEMENS Overloadrely 3 - 12 Amp Man/Auto (3RB3026-1SB0)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic (STR-ERFG-BK)
- KOCH FILTER 15x20x1 Pleated Air Filter, MERV 8 (102-700-005)
- KOCH FILTER 18x30x1 Pleated Air Filter, MERV 8 (102-041-044)
- KOCH FILTER 20x20x4 Pleated Air Filter, MERV 8 (102-700-028)
- KOCH FILTER 12x24x1 Pleated Air Filter, MERV 11 (102-499-002)
- KOCH FILTER 16x24x2 Pleated Air Filter, MERV 11, High (102-500-053)
- KOCH FILTER 20x25x1 Pleated Air Filter, MERV 8 (102-700-009)
- ACCUMULAIR 24x36x2 Gold Pleated Air Filter, 6 PK (FB24X36X2A_6)
- KOCH FILTER 16x25x1 Pleated Air Filter, MERV 11, High (102-500-007)