Koch Filter
14x25x1 Pleated Air Filter, MERV 8
Mfr # 102-700-004
Zoro # G1488641
product price: $5.69
/eaSold in multiples of 12 for $68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Width 25 in
- Nominal Height 14 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-700-004
- Zoro # G1488641
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 14x25x1 |
Nominal Width | 25 in |
Nominal Height | 14 in |
Nominal Depth | 1 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,14 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 2-Speed CW Rotation, 115V AC Volts (D0746)
- EMPIRE COMFORT SYSTEMS Fan Motor (R3166)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- DAYTON Totally Enclosed Motor (1VLC9)
- KOCH FILTER 16x16x2 Pleated Air Filter, MERV 8 (102-042-005)
- KOCH FILTER 20x25x2 Pleated Air Filter, MERV 8 (102-700-021)
- KOCH FILTER 18x30x1 Pleated Air Filter, MERV 8 (102-041-044)
- KOCH FILTER 29.5x28.5x2 Pleated Air Filter, MERV 8 (102-042-032)
- KOCH FILTER 18x24x2 Pleated Air Filter, MERV 8, High (102-701-118)
- KOCH FILTER 20x30x2 Pleated Air Filter, MERV 8, High (102-032-010)
- KOCH FILTER 16x25x1 Pleated Air Filter, MERV 8 (102-700-007)
- AAF FLANDERS 20x25x1 Pleated Furnace Air Filter (84858.012025)