Koch Filter
15 in x 25 in x 1 in Pleated Air Filter, MERV 8
Mfr # 102-041-006
Zoro # G1488711
product price: $8.15
/eaSold in multiples of 12 for $97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Width 25 in
- Nominal Depth 1 in
- Nominal Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-041-006
- Zoro # G1488711
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 15x25x1 |
Nominal Width | 25 in |
Nominal Depth | 1 in |
Nominal Height | 15 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,15 In.x25 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Thermocouple 96" Thermocouple (K16RM-96)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- LENNOX Motor, 208 to 230V, 1/6 HP, 825 rpm, PSC, 208/230V AC Volts (65G60)
- BERNER MAGNETIC REDD SWITCH W/CVR NRM CL (9503MRS1F2-NC-K)
- KOCH FILTER 24 in x 24 in x 4 in Pleated Air Filter, MERV 8 (102-700-031)
- KOCH FILTER 18 in x 24 in x 2 in Pleated Air Filter, MERV 8 (102-700-018)
- KOCH FILTER 15 in x 20 in x 1 in Pleated Air Filter, MERV 8 (102-700-005)
- KOCH FILTER 12 in x 24 in x 4 in Pleated Air Filter, MERV 11 (102-499-023)
- KOCH FILTER 24x24x2 Pleated Air Filter, MERV 13, High (102-714-022)
- KOCH FILTER 20 in x 30 in x 1 in Pleated Air Filter, MERV 8 (102-041-012)
- SCOTCH 14 in W x 20 in H x 1 in D Pleated Air Filter, MERV 11 (9805-4)
- KOCH FILTER 16x25x1 Pleated Air Filter, MERV 11, High (102-500-007)