Koch Filter
16x16x1 Pleated Air Filter, MERV 8, High
Mfr # 102-031-007
Zoro # G1476951
product price: $6.65
/eaSold in multiples of 12 for $79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Air Filter Capacity High
- Nominal Filter Size 16x16x1
- MERV 8
- Nominal Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-031-007
- Zoro # G1476951
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16x16x1 |
Nominal Width | 16 in |
Nominal Height | 16 in |
Nominal Depth | 1 in |
Details
Performance Rating | MERV 8 |
Air Filter Capacity | High |
Item | Pleated Air Filter |
MERV | 8 |
Description
Pleated Fltr,HC,MERV8,16 In.x16 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF50)
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- EDENDIRECT 4800W Red Electric Garage Heater, Micathermic Space Heater, Integrated Thermostat Control (HCR-48)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- KOCH FILTER 20x24x2 Pleated Air Filter, MERV 11, High (102-500-020)
- KOCH FILTER 10x20x1 Pleated Air Filter, MERV 8 (102-700-001)
- KOCH FILTER 16x16x1 Pleated Air Filter, MERV 11, High (102-081-007)
- KOCH FILTER 20x30x2 Pleated Air Filter, MERV 11 (102-092-010)
- KOCH FILTER 18x24x4 Pleated Air Filter, MERV 11 (102-499-027)
- KOCH FILTER 12x18x1 Pleated Air Filter, MERV 8, High (102-031-001)
- MULTI-PLEAT 20x20x2 Pleated Air Filter, MERV 8 (102-741-019)
- ACCUMULAIR 21x21x1 Platinum Pleated Air Filter, 4 PK (FA21X21_4)