Koch Filter
16x20x1 Pleated Air Filter, MERV 11
Mfr # 102-499-006
Zoro # G1489481
product price: $6.19
/eaSold in multiples of 12 for $74.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Width 20 in
- Nominal Height 16 in
- Nominal Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-499-006
- Zoro # G1489481
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16x20x1 |
Nominal Width | 20 in |
Nominal Height | 16 in |
Nominal Depth | 1 in |
Details
Performance Rating | MERV 11 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV11,16 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 38.96 in. Plastic Drain Pan (PAN1999)
- DEFLECTO Deflect-O 5-1/2 in. H X 10-16 in. W 1-Way Silver Plastic Air Deflector (51)
- ANTUNES Pressure Switch, 2" to 14" (803112502)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- KOCH FILTER 16x24x1 Pleated Air Filter, MERV 11 (102-091-008)
- KOCH FILTER 16x16x1 Pleated Air Filter, MERV 11 (102-091-007)
- KOCH FILTER 24x24x6 Pleated Air Filter, MERV 11 (102-499-041)
- KOCH FILTER 18x25x1 Pleated Air Filter, MERV 8 (102-041-011)
- KOCH FILTER 20x25x1 Pleated Air Filter, MERV 11 (102-499-009)
- KOCH FILTER 10x20x2 Pleated Air Filter, MERV 13, High (102-714-011)
- KOCH FILTER 20x22x1 Pleated Air Filter, MERV 8 (102-041-049)
- FILTER KING 14x16x1 HVAC Pleated AC Furnace Air Filter, MERV 8 (FK14x16x1-M8-12)