Koch Filter
16x20x2 Pleated Air Filter, MERV 11
Mfr # 102-499-016
Zoro # G1489420
product price: $7.19
/eaSold in multiples of 12 for $86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Height 16 in
- Nominal Depth 2 in
- Nominal Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-499-016
- Zoro # G1489420
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Depth | 2 in |
Nominal Width | 20 in |
Details
Performance Rating | MERV 11 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV11,16 In.x20 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Maxitrol 1-1/2" Lever Acting Regulator 325-7A 1 1/2, Up To 1,250,000 BTU (325-7A 1 1/2)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115V (AX14-1VHE)
- KOCH FILTER 16x24x2 Pleated Air Filter, MERV 11 (102-499-053)
- KOCH FILTER 16x20x1 Pleated Air Filter, MERV 11 (102-499-006)
- KOCH FILTER 16x20x4 Pleated Air Filter, MERV 11 (102-499-025)
- KOCH FILTER 16x24x1 Pleated Air Filter, MERV 11 (102-091-008)
- KOCH FILTER 16x30x1 Pleated Air Filter, MERV 8 (102-041-018)
- KOCH FILTER 24x24x6 Pleated Air Filter, MERV 8 (102-700-041)
- AIR-CARE 16x20x1 AC Furnace Air Filter, MERV 8 (1620F)
- MULTI-PLEAT 20x24x2 Pleated Air Filter, MERV 8 (102-741-020)