Koch Filter
18x20x1 Pleated Air Filter, MERV 8
Mfr # 102-041-015
Zoro # G1488897
Sold in multiples of 12 for $86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Depth 1 in
- Nominal Width 20 in
- Nominal Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-041-015
- Zoro # G1488897
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 18x20x1 |
Nominal Depth | 1 in |
Nominal Width | 20 in |
Nominal Height | 18 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,18 In.x20 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Casing (200200146)
- MAMAC PARTS Power Supply, 115V 1.5A, 24Vdc Out (PS-200-1-A-1-L)
- ITRON Model Gas Regulator - Stromquist (B42R 1)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 24V (3100-24V)
- KOCH FILTER 20x24x1 Pleated Air Filter, MERV 8 (102-041-017)
- KOCH FILTER 24x30x2 Pleated Air Filter, MERV 8 (102-042-011)
- KOCH FILTER 14x30x1 Pleated Air Filter, MERV 8 (102-041-039)
- KOCH FILTER 16x30x2 Pleated Air Filter, MERV 8, High (102-032-018)
- KOCH FILTER 12x20x1 Pleated Air Filter, MERV 8 (102-041-002)
- KOCH FILTER 18x24x2 Pleated Air Filter, MERV 11 (102-499-018)
- ACCUMULAIR 30x30x2 Gold Pleated Air Filter, 6 PK (FB30X30X2_6)
- Koch Filter Pleated Air Filters