Koch Filter
20x25x2 Pleated Air Filter, MERV 13, High
Mfr # 102-714-021
Zoro # G1478528
product price: $26.49
/eaSold in multiples of 12 for $317.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 13
- Air Filter Capacity High
- Media Material Synthetic Fiber
- Actual Filter Size 19-1/2 in H x 1-3/4 in W
- Standards ASHRAE Test Standard 52.2-2012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-714-021
- Zoro # G1478528
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Actual Filter Size | 19-1/2 in H x 1-3/4 in W |
Length | 24-1/2" |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Height | 19-1/2 in |
Nominal Height | 20 in |
Actual Width | 1-3/4 in |
Details
Performance Rating | MERV 13 |
Air Filter Capacity | High |
Media Material | Synthetic Fiber |
Item | Pleated Air Filter |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Pleated Fltr,HC,MERV13,20 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Linkage Rod Replacement (D-3153-103)
- BERKO MARLEY ENGINEERING PRODUCTS Element, 480V 7.5Kw Hor/Ver Unit Heater (HUHAA748)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- BRASSCRAFT BrassCraft 1/2 in. Compression outlets X 3/8 in. Compression Brass Shut-Off Valve (G2CR14X C1)
- KOCH FILTER 20x20x4 Pleated Air Filter, MERV 13, High (102-714-028)
- KOCH FILTER 16x20x4 Pleated Air Filter, MERV 13, High (102-714-025)
- KOCH FILTER 12x24x2 Pleated Air Filter, MERV 13, High (102-714-012)
- KOCH FILTER 16x30x2 Pleated Air Filter, MERV 11, High (102-082-018)
- KOCH FILTER 14x30x1 Pleated Air Filter, MERV 8 (102-041-039)
- KOCH FILTER 12x25x2 Pleated Air Filter, MERV 8, High (102-032-003)
- GLOBAL INDUSTRIAL 25x20x2 Pleated Air Filter, MERV 8, High (B2318761)
- ACCUMULAIR 12x24x1 Gold Pleated Air Filter, 4 PK (FB12X24N_4)