Koch Filter
20x25x2 Pleated Air Filter, MERV 8, Standard Capacity, Synthetic
Mfr # 102-700-021
Zoro # G1489107
product price: $6.85
/eaSold in multiples of 12 for $82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Air Filter Capacity Standard Capacity
- Air Flow @ 300 fpm 2,175 cfm
- Media Material Synthetic
- Frame or Header Material Beverage Board Reinforced with Expanded Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-700-021
- Zoro # G1489107
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Nominal Height | 20 in |
Details
Performance Rating | MERV 8 |
Air Filter Capacity | Standard Capacity |
Air Flow @ 300 fpm | 2,175 cfm |
Media Material | Synthetic |
Frame or Header Material | Beverage Board Reinforced with Expanded Metal |
Item | Pleated Air Filter |
Description
Performance Rating MERV 8, Nominal Filter Size 20x25x2, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board Reinforced with Expanded Metal, Air Flow @ 300 fpm 2,175 cfm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Pleated Filter,Std,MERV8,20 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Gold Polycarbonate Roof Panel, 10PK (191817)
- MCDONNELL & MILLER Co-12 Head Gasket For 42, 61, (CO-12)
- JOHNSON CONTROLS Temperature Control, Close on Rise, Open on Rise, -40 Degrees to 212 Degrees F, SPDT, 120VAC (A421ABG-02C)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- KOCH FILTER 16x25x2 Pleated Air Filter, MERV 8, Standard Capacity, Synthetic (102-700-017)
- KOCH FILTER 20x20x2 Pleated Air Filter, MERV 8, Standard Capacity, Synthetic (102-700-019)
- KOCH FILTER 16x20x2 Pleated Air Filter, MERV 8, Standard Capacity, Synthetic (102-700-016)
- KOCH FILTER 16 in x 16 in x 1 in Pleated Air Filter, MERV 8 (102-041-007)
- KOCH FILTER 24 in x 30 in x 1 in Pleated Air Filter, MERV 8 (102-041-013)
- KOCH FILTER 18 in x 22 in x 2 in Pleated Air Filter, MERV 8 (102-042-028)
- FILTER KING 16x25x4 Pleated Air Filter, MERV 8, Synthetic (FK16x25x4-M8-12)
- GLOBAL INDUSTRIAL 16x25x1 Pleated Air Filter, MERV 8, Self Supported (B2308762)