Koch Filter
20x30x2 Pleated Air Filter, MERV 8, High
Mfr # 102-032-010
Zoro # G1477091
product price: $11.45
/eaSold in multiples of 6 for $68.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Air Filter Capacity High
- Nominal Filter Size 20x30x2
- Nominal Depth 2 in
- Nominal Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-032-010
- Zoro # G1477091
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 20x30x2 |
Nominal Depth | 2 in |
Nominal Width | 30 in |
Nominal Height | 20 in |
Details
Performance Rating | MERV 8 |
Air Filter Capacity | High |
Item | Pleated Air Filter |
Description
Pleated Fltr,HC,MERV8,20 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Head Tube, 30 In (N-30)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 310W, 0.5" W x 6' L (BIH051060L)
- WEIL MCLAIN Pilot Burner, Natural Gas (511-330-221)
- KOCH FILTER 20x25x2 Pleated Air Filter, MERV 8, Standard Capacity, Synthetic (102-700-021)
- KOCH FILTER 14x14x1 Pleated Air Filter, MERV 8, High (102-031-004)
- KOCH FILTER 16x16x2 Pleated Air Filter, MERV 11, High (102-082-005)
- KOCH FILTER 20 in x 25 in x 1 in Pleated Air Filter, MERV 8 (102-700-009)
- KOCH FILTER 16x24x1 Pleated Air Filter, MERV 13, High (102-101-008)
- KOCH FILTER 12x12x1 Pleated Air Filter, MERV 8, High (102-701-051)
- KOCH FILTER 12 in x 20 in x 2 in Pleated Air Filter, MERV 8 (102-042-002)
- 3M 14 in W x 30 in H x 1 in D Pleated Air Filter, MERV 13 (UA24DC-6)