Koch Filter
24x24x4 Pleated Air Filter, MERV 8
Mfr # 102-700-031
Zoro # G1489168
Sold in multiples of 6 for $80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Width 24 in
- Nominal Height 24 in
- Nominal Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-700-031
- Zoro # G1489168
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 24x24x4 |
Nominal Width | 24 in |
Nominal Height | 24 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,24 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Support Plate (50DK406230)
- GORILLA GLUE Roof Repair Tape, Black, 4" x 10 ft. Size (4612502)
- HONEYWELL Vr8304M4507 24V Intermittent (VR8304M450)
- PANASONIC Module, Condensation Sensor (FV-CSVK1)
- KOCH FILTER 15x25x1 Pleated Air Filter, MERV 8 (102-041-006)
- KOCH FILTER 16x30x2 Pleated Air Filter, MERV 8 (102-042-018)
- KOCH FILTER 16x25x4 Pleated Air Filter, MERV 8 (102-700-026)
- KOCH FILTER 20x30x1 Pleated Air Filter, MERV 8, High (102-031-012)
- KOCH FILTER 16x16x2 Pleated Air Filter, MERV 8 (102-042-005)
- KOCH FILTER 14x14x1 Pleated Air Filter, MERV 8, High (102-031-004)
- SCOTCH 14x30x1 Allergen Defense Pleated Air Filter, MERV 11 (9824-4)