Koch Filter
25x30x2 Pleated Air Filter, MERV 11
Mfr # 102-092-012
Zoro # G1489877
product price: $17.69
/eaSold in multiples of 12 for $212.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 11
- Nominal Width 30 in
- Nominal Height 25 in
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Koch Filter
- MFR # 102-092-012
- Zoro # G1489877
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 25x30x2 |
Nominal Width | 30 in |
Nominal Height | 25 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 11 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV11,25 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Full Circle Ceramic Heater (CT22360)
- ZORO SELECT 25 in x 45 ft x 2 in Polyester Air Filter Roll, MERV 8, Orange/White (Formerly Air Handler) (2JTC1)
- ROBERTSHAW Thermopile (1950-532)
- HONEYWELL Honeywell Purge Timer ST7800A1054 for 7800 Series - 60 Seconds (ST7800A1054)
- KOCH FILTER 24x24x2 Pleated Air Filter, MERV 11 (102-499-022)
- KOCH FILTER 14x20x2 Pleated Air Filter, MERV 11 (102-499-013)
- KOCH FILTER 14x30x1 Pleated Air Filter, MERV 11 (102-091-039)
- KOCH FILTER 20x20x2 Pleated Air Filter, MERV 8, High (102-701-119)
- KOCH FILTER 12x20x1 Pleated Air Filter, MERV 8 (102-041-002)
- KOCH FILTER 12x20x1 Pleated Air Filter, MERV 11 (102-091-002)
- PUROLATOR 16x30x1 Pleated Air Filter, MERV 8, 6 PK (16x30x1x1 KP (6 Pack))
- AIR-CARE 16x20x1 AC Furnace Air Filter, MERV 8 (1620F)