Koch Filter
25x30x2 Pleated Air Filter, MERV 8
Mfr # 102-042-012
Zoro # G1489131
Sold in multiples of 12 for $172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 8
- Nominal Depth 2 in
- Nominal Width 30 in
- Nominal Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koch Filter
- MFR # 102-042-012
- Zoro # G1489131
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Filter Size | 25x30x2 |
Nominal Depth | 2 in |
Nominal Width | 30 in |
Nominal Height | 25 in |
Details
Performance Rating | MERV 8 |
Item | Pleated Air Filter |
Description
Pleated Filter,Std,MERV8,25 In.x30 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURICE FRANKLIN 6 in. Louver with Screen Aluminum Round, White (4538914)
- PAMLICO AIR Pamlico Air 20 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11104-022020)
- KOCH FILTER 20x22x1 Pleated Air Filter, MERV 13, High (102-101-049)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 24" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- KOCH FILTER 12x20x1 Pleated Air Filter, MERV 8 (102-041-002)
- KOCH FILTER 16x20x4 Pleated Air Filter, MERV 8 (102-700-025)
- KOCH FILTER 16x24x4 Pleated Air Filter, MERV 8 (102-044-005)
- KOCH FILTER 16x16x1 Pleated Air Filter, MERV 8 (102-041-007)
- KOCH FILTER 16x25x2 Pleated Air Filter, MERV 11, High (102-500-017)
- KOCH FILTER 16x30x2 Pleated Air Filter, MERV 13, High (102-102-018)
- GLOBAL INDUSTRIAL 16x1.6 Replacement Pleated Pre Air Filter, 10 PK (293054)