Koch Filter
Poly Filter, Disposabl, C and I, 14"x30"x1"
Mfr # 284-140-300
Zoro # G1476023
$6.38
28% off
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 14x30x1
- Nominal Depth 1"
- Nominal Height 30"
- Nominal Width 14"
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x24"x1" 284-140-240
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" 284-100-100
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" 274-180-180
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x24"x1" 284-100-240
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" 284-160-160
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" 284-100-200
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x30"x1" 284-100-300
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x25"x1" 274-100-250
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" 284-180-300
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 10055.011220
- FILTRETE Filter Ac Micro 16X25X1In 9901-6-CP
- Koch Filter Flat Air Filters