Kodiak Cutting Tools
#10-24 Combination Drill & Tap
- Mfr # 5498295
- Zoro # G9179356
$31.19
/ea
Subtotal: $31.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Drill Bit Size #10-24
- Drilling Length .194
- Number of Flutes 2
- Drill Size 0.1545
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- KODIAK CUTTING TOOLS 1/4-28 Combination Drill & Tap 5498339
- KODIAK CUTTING TOOLS M8X1.25 Combination Drill & Tap Metric 5498471
- KODIAK CUTTING TOOLS M6X1.0 Combination Drill & Tap Metric 5498460
- KODIAK CUTTING TOOLS #12-24 Combination Drill & Tap 5498317
- KODIAK CUTTING TOOLS M4X0.7 Combination Drill & Tap Metric 5498438
- KODIAK CUTTING TOOLS 3/8-24 Combination Drill & Tap 5498383
- DEWALT 8-32 UNC Drill Tap DWADT1024
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 51618 Thread, Round Shank, HSS, Bright DWT5/16-18DRAP
- DRILL AMERICA m2.5x.45 HSS Plug Tap and 2.05mm HSS Drill Bit POUM2.5X.45
- MORSE Combination Drill and Tap, Spiral Flute, Series 2080, Imperial, 0186 Dia x 1532 Drill, 1228 U 38611
- DRILL AMERICA #12-24 HSS Plug Tap and #16 HSS Drill Bit POU12-24
- Kodiak Cutting Tools Drill Bit and Tap Sets