Skip to Main Content
customer-service Help
Kodiak Cutting Tools

#10-24 High Speed Steel Thread Forming Roll Tap

Kodiak Cutting Tools #10-24 High Speed Steel Thread Forming Roll Tap 5558504
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.62
  • Overall Length: 7/8
  • Number of Flutes: [Delete]
  • Size: #10-24
See full product details
Orders over $75 ship free.
Total: $15.62

Kodiak Cutting Tools #5558504 Specifications

  • Overall Length: 7/8
  • Number of Flutes: [Delete]
  • Size: #10-24
  • Drill Bit Size: #10-24
  • Drilling Length: .194
  • Limit: H5
  • Square Size: 0.152
  • Shank Diameter: 0.194
  • Thread Chamfer: 2.5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Premium High Speed Steel TapsThread Forming/Roll Style Taps
  • Plug Tap sizes 3/8"and smaller have male centers

    SINGLE THREAD: 1.5 Thread Chamfer For maximum thread length in blind holes due to its short chamfer
    BOTTOM: 2.5 Thread Chamfer For blind hole tapping
    PLUG: 4.0 Thread Chamfer For through hole tapping

    THREAD FORMING:
    Taps have no flutes or cutting edges & provide chipless tapping
    LUBE GROOVES: For lubrication & venting in blind holes (sizes #6-32 and larger)
    MATERIALS: brass, copper, lead, stainless steels, carbon steels, zinc, most ductile materials producing stringy chips are great for forming
  • Restrictions and Compliance

    • This item has been restricted from sale in the following states: No

    Reviews of Kodiak Cutting Tools #5558504