Kodiak Cutting Tools
1.10mm Jobber Length Drill Oxided Metric 118 Deg. Pt
Mfr # 5515059
Zoro # G8641844
Sold in multiples of 12 for $260.28
$260.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0433 (1.10mm)
- Size 0.0433 (1.10mm)
- Number of Flutes 2
- Drilling Length 14mm
- Length of Cut 14mm
Explore More Products
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412671
- KODIAK CUTTING TOOLS #29 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5409690
- KODIAK CUTTING TOOLS 1.70mm Carbide Jobber Length Drill ALTIN Coated 5528721
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412429
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt 5405125
- KODIAK CUTTING TOOLS #47 Carbide Jobber Length Drill 5440050
- KODIAK CUTTING TOOLS 25/64 Jobber Length Drill Oxided 118 Deg. Pt 5404894
- KODIAK CUTTING TOOLS #19 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5409580
- KODIAK CUTTING TOOLS #37 Carbide Jobber Length Drill 5439940
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #26 44096
- KODIAK CUTTING TOOLS 7/64 Jobber Length Drill Cobalt 135 Deg. Split Pt 5411956
- Kodiak Cutting Tools Drill Bits