Kodiak Cutting Tools

#12-24 Combination Drill & Tap

Kodiak Cutting Tools #12-24 Combination Drill & Tap 5498317
Hover or click to zoom Tap to zoom
  • Drill Bit Size: #12-24
  • Size: #12-24
  • Overall Length: 21/32
  • Drilling Length: .220
  • Number of Flutes: 2
  • Drill Size: 0.1805
  • Shank Diameter: 0.22
  • Limit: H3
See full product details
$30.82

Subtotal: $30.82

Kodiak Cutting Tools #5498317 Specifications

  • Drill Bit Size: #12-24
  • Size: #12-24
  • Overall Length: 21/32
  • Drilling Length: .220
  • Number of Flutes: 2
  • Drill Size: 0.1805
  • Shank Diameter: 0.22
  • Limit: H3
  • Thread Length: 21/32
  • Drill Length: 15/32
  • Country of Origin (subject to change): United States

Description

These combined drill and tap tools are available in limited standard sizes and classes of fit
  • Reduce tool changes with this unique combined drill and tap
  • Cuts down on cost both through less tooling and well and increased productivity without changing tools
  • Bright finish combination drill and tap
  • Combo Drill & Tap for one-pass drilling and tapping
  • Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.
  • Reviews of Kodiak Cutting Tools #5498317

    3 Reasons You Can Count On Us

    • Supplies for every job.

      9 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      3 million products ship in 2 days or less.

    • Stretch your budget further.

      Everyday low prices on the brands you love.