Kodiak Cutting Tools
#16 Jobber Length Drill Oxided 118 Deg. Pt
- Zoro #: G8602529
- Mfr #: 5405279

Tap to zoom
Hover or click to zoom
$21.35
/pkg. of 12
Must order in multiples of 12
- Drill Bit Size: 0.1770 (#16)
- Number of Flutes: 2
- Overall Length: 3-3/8
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $256.20
Kodiak Cutting Tools #5405279 Specifications
- Zoro #: G8602529
- Mfr #: 5405279
- Drill Bit Size: 0.1770 (#16)
- Number of Flutes: 2
- Overall Length: 3-3/8
- Size: 0.1770 (#16)
- Drilling Length: 2-3/16
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Kodiak Cutting Tools #5405279
Explore more
- Kodiak Cutting Tools 17/64 Jobber Length Drill Bright 118 Deg. Pt Fractional 5406456
- Kodiak Cutting Tools #30 Jobber Length Drill Oxided HD 135 Deg. Split Pt 5408436
- Kodiak Cutting Tools #14 Carbide Jobber Length Drill ALTIN Coated 5528094
- Kodiak Cutting Tools #25 Jobber Length Drill Oxided 118 Deg. Pt 5405378
- Kodiak Cutting Tools 12.0mm Carbide Jobber Length Drill 5517270
- Kodiak Cutting Tools U Carbide Jobber Length Drill 5439478
- Kodiak Cutting Tools #29 Jobber Length Drill Oxided 118 Deg. Pt 5405422
- Kodiak Cutting Tools #18 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes 5406819
- M.A. Ford Twister Gp 5X Drill, 14.00Mm 22455120
- Cle-Line 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 11/32 C97319
- Rocky Mountain Twist Rmt 118 Hss Jobber Drill W 95001722
- Kodiak Cutting Tools Jobber Length Drill Bits