- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Jobber Length Drill Bits
- /
- #18 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes
Kodiak Cutting Tools
#18 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes
- Zoro #: G8650698
- Mfr #: 5406819

Tap to zoom
Hover or click to zoom
$19.75
/pkg. of 12
Must order in multiples of 12
- Drill Bit Size: 0.1695 (#18)
- Size: 0.1695 (#18)
- Overall Length: 3-1/4
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $237.00
Kodiak Cutting Tools #5406819 Specifications
- Zoro #: G8650698
- Mfr #: 5406819
- Drill Bit Size: 0.1695 (#18)
- Size: 0.1695 (#18)
- Overall Length: 3-1/4
- Number of Flutes: 2
- Drilling Length: 2-1/8
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Kodiak Cutting Tools #5406819
Explore more
- KODIAK CUTTING TOOLS 19/64 Jobber Length Drill Bright 118 Deg. Pt Fractional 5406478
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt 5407864
- KODIAK CUTTING TOOLS 3.40mm Carbide Jobber Length Drill ALTIN Coated 5528908
- KODIAK CUTTING TOOLS Z Carbide Jobber Length Drill 5439533
- KODIAK CUTTING TOOLS #46 Jobber Length Drill Oxided 118 Deg. Pt 5405609
- KODIAK CUTTING TOOLS N Jobber Length Drill Cobalt 135 Deg. Split Pt 5413265
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-2055
- KODIAK CUTTING TOOLS M Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5410174
- OSG 4.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8667450
- ROCKY MOUNTAIN TWIST Rmt Hss 4F 1/4" Zinc 3/32" 95000404
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #33 41703
- Kodiak Cutting Tools Drill Bits