Kodiak Cutting Tools
#2 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412253
Zoro # G8621578
Sold in multiples of 12 for $791.88
$791.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2210 (#2)
- Size 0.2210 (#2)
- Overall Length 3-7/8
- Number of Flutes 2
- Drilling Length 2-5/8
Explore More Products
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Cobalt 135 Deg. Split Pt 5411923
- KODIAK CUTTING TOOLS #55 Carbide Jobber Length Drill 5440138
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt 5404927
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt 5405092
- KODIAK CUTTING TOOLS #37 Jobber Length Drill Oxided 118 Deg. Pt 5405510
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated 5527412
- KODIAK CUTTING TOOLS #6 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5409437
- KODIAK CUTTING TOOLS #23 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412484
- KODIAK CUTTING TOOLS 29/64 Jobber Length Drill Oxided 118 Deg. Pt 5404938
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 7.00mm C70115
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-3020
- Kodiak Cutting Tools Jobber Length Drill Bits