Kodiak Cutting Tools
21/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt
Mfr # 5410515
Zoro # G8612189
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3281 (21/64)
- Overall Length 4-1/16
- Number of Flutes 2
- Size 0.3281 (21/64)
- Drilling Length 2-9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5410515
- Zoro # G8612189
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Size | 0.3281 (21/64) |
Overall Length | 4-1/16 |
Size | 0.3281 (21/64) |
Drilling Length | 2-9/16 |
Details
Number of Flutes | 2 |
Description
Heavy-Duty Drill Bit DesignMade with Premium Quailty High Speed Steel Mechanics Length Drill Bits are Slight Shorter than Jobber Length Drill Bits
Black and Gold Finish
Heavy Duty Dill Bit Pattern Standard Fractional Size Drill Bits 135 Degree Point Angle Heavy-Duty Split-Point Design Sold in package sizes shown here
Sizes 3/16" to 1/2" have 3 flats on shank Sizes 27/64" and larger have 3/8" reduced flatted shanks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2B)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 5/8 (C20740)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- KODIAK CUTTING TOOLS 1/2 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410636)
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- KODIAK CUTTING TOOLS 1/4 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410460)
- KODIAK CUTTING TOOLS 7/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410592)
- KODIAK CUTTING TOOLS 5/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410504)
- KODIAK CUTTING TOOLS 25/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410559)
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg (2UFU5)
- Kodiak Cutting Tools Mechanics Length Drill Bits