Kodiak Cutting Tools
#23 Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408359
Zoro # G8565885
Sold in multiples of 12 for $311.88
$311.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1540 (#23)
- Size 0.1540 (#23)
- Overall Length 3-1/8
- Number of Flutes 2
- Drilling Length 2
Explore More Products
- KODIAK CUTTING TOOLS 1.60mm Carbide Jobber Length Drill ALTIN Coated 5528710
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412462
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt 5404927
- KODIAK CUTTING TOOLS 1/4 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412055
- KODIAK CUTTING TOOLS #19 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412440
- KODIAK CUTTING TOOLS #37 Jobber Length Drill Oxided 118 Deg. Pt 5405510
- KODIAK CUTTING TOOLS 7.50mm Jobber Length Drill Oxided Metric 118 Deg. Pt 5515917
- KODIAK CUTTING TOOLS O Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt 5536399
- KODIAK CUTTING TOOLS #17 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412418
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 3/16 C16563
- GYROS Premium (Made in US) Industrial Grade Cobalt Drill Bit, 9/16", 1 piece 45-51916
- Kodiak Cutting Tools Drill Bits