Skip to Main Content
customer-service Help
Kodiak Cutting Tools

2.50mm Jobber Length Drill Oxided Metric 118 Deg. Pt

Kodiak Cutting Tools 2.50mm Jobber Length Drill Oxided Metric 118 Deg. Pt 5515367
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.28 /ea ($1.77/unit)

Order in multiples of 12

  • Drill Bit Size: 0.0984 (2.50mm)
  • Overall Length: 57mm
  • Size: 0.0984 (2.50mm)
See full product details
Orders over $75 ship free.
Total: $255.36

Kodiak Cutting Tools #5515367 Specifications

  • Drill Bit Size: 0.0984 (2.50mm)
  • Overall Length: 57mm
  • Size: 0.0984 (2.50mm)
  • Number of Flutes: 2
  • Drilling Length: 30mm
  • Length of Cut: 30mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Made with Premium Quailty High Speed Steel
  • Jobber Length Drill Bits for General Purpose Holemaking Applications
  • Metric Drill Bit Sizes
  • Black Oxide Finish
  • 118 Degree Point
  • Single Point Metric Drill Bit
  • Restrictions and Compliance

    • This item has been restricted from sale in the following states: No

    Reviews of Kodiak Cutting Tools #5515367