Kodiak Cutting Tools
#28 Jobber Length Drill Oxided 118 Deg. Pt
- Zoro #: G8615865
- Mfr #: 5405411

Tap to zoom
Hover or click to zoom
$14.19
/pkg. of 12
Must order in multiples of 12
- Drill Bit Size: 0.1405 (#28)
- Size: 0.1405 (#28)
- Overall Length: 2-7/8
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $170.28
Kodiak Cutting Tools #5405411 Specifications
- Zoro #: G8615865
- Mfr #: 5405411
- Drill Bit Size: 0.1405 (#28)
- Size: 0.1405 (#28)
- Overall Length: 2-7/8
- Number of Flutes: 2
- Drilling Length: 1-3/4
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Kodiak Cutting Tools #5405411
Explore more
- Kodiak Cutting Tools #16 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes 5406797
- Kodiak Cutting Tools #51 Jobber Length Drill Oxided HD 135 Deg. Split Pt 5408667
- Kodiak Cutting Tools #33 Jobber Length Drill Oxided 118 Deg. Pt 5405466
- Kodiak Cutting Tools A Jobber Length Drill Cobalt 135 Deg. Split Pt 5413122
- Kodiak Cutting Tools E Jobber Length Drill Cobalt 135 Deg. Split Pt 5413166
- Kodiak Cutting Tools #47 Carbide Jobber Length Drill ALTIN Coated 5528457
- Kodiak Cutting Tools 11/32 Carbide Jobber Length Drill ALTIN Coated 5527544
- Kodiak Cutting Tools H Jobber Length Drill Oxided HD 135 Deg. Split Pt 5408854
- Century Drill And Tool 1/4" Jobber Length Drill Bit 64129
- Walter Titex Walter Titex - Jobber drill A1211TIN-3.5
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC #43 C16974
- Kodiak Cutting Tools Drill Bits