Skip to Main Content
customer-service Help
Kodiak Cutting Tools

#3 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes

Kodiak Cutting Tools #3 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes 5406654
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.96 /ea ($2.16/unit)

Order in multiples of 12

  • Drill Bit Size: 0.2130 (#3)
  • Number of Flutes: 2
  • Overall Length: 3-3/4
See full product details
Orders over $75 ship free.
Total: $311.52

Kodiak Cutting Tools #5406654 Specifications

  • Drill Bit Size: 0.2130 (#3)
  • Number of Flutes: 2
  • Overall Length: 3-3/4
  • Size: 0.2130 (#3)
  • Drilling Length: 2-1/2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Jobber Length
  • Bright
  • Wire Gauge (Number) Sizes
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Kodiak Cutting Tools #5406654