Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#31 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483379
Zoro # G8665434
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Size 0.1200 (#31)
- Number of Flutes 4
- Material High Speed Steel
- Drill Bit Size 0.1200 (#31)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483379
- Zoro # G8665434
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1200 (#31) |
Drill Bit Size | 0.1200 (#31) |
Drilling Length | .1120 |
Shank Diameter | 0.112 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Square Drive, E10 SAE Socket (TX 19 E10)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- JET 709563 Clear Plastic 20in Diameter Collection Bag for DC-1100VX and DC-1200VX (709563-JET)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS .498 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481630)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers