Kodiak Cutting Tools
#39 Carbide Jobber Length Drill
Mfr # 5439962
Zoro # G8634780
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0995 (#39)
- Size 0.0995 (#39)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-1/4
Explore More Products
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412429
- KODIAK CUTTING TOOLS 5/64 Carbide Jobber Length Drill ALTIN Coated 5527357
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Cobalt 135 Deg. Split Pt 5411923
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill 5438939
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided 118 Deg. Pt 5404839
- KODIAK CUTTING TOOLS U Jobber Length Drill Oxided 118 Deg. Pt 5406214
- KODIAK CUTTING TOOLS 9/64 Carbide Jobber Length Drill 5438994
- KODIAK CUTTING TOOLS 11.0mm Carbide Jobber Length Drill ALTIN Coated 5529084
- KODIAK CUTTING TOOLS 9/32 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412077
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 15.50mm C71329
- WESTWARD 5/64" 135 Deg. Jobber Length Drill Bit 401J67
- Kodiak Cutting Tools Drill Bits