Skip to Main Content
customer-service Help
Kodiak Cutting Tools

#42 Jobber Length Drill Cobalt 135 Deg. Split Pt

Kodiak Cutting Tools #42 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412693
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.75 /ea ($2.06/unit)

Order in multiples of 12

  • Drill Bit Size: 0.0935 (#42)
  • Number of Flutes: 2
  • Size: 0.0935 (#42)
See full product details
Orders over $75 ship free.
Total: $297.00

Kodiak Cutting Tools #5412693 Specifications

  • Drill Bit Size: 0.0935 (#42)
  • Number of Flutes: 2
  • Size: 0.0935 (#42)
  • Overall Length: 2-1/4
  • Drilling Length: 1-1/4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

M42 Cobalt for better performance in harder to drill materials.
  • 135 Degree Point Cobalt Drill Bit
  • Split Point
  • Industry Standard Type-J Cobalt Drill Bit
  • Bronze / Straw Color
  • Indented shank indentifies drill bits as cobalt
  • Jobber Length Cobalt Drill Bits
  • Standard Wire Size Drill Bits
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Kodiak Cutting Tools #5412693