Kodiak Cutting Tools

#46 Jobber Length Drill Cobalt 135 Deg. Split Pt

Kodiak Cutting Tools #46 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412737
Hover or click to zoom Tap to zoom
  • Drill Bit Size: 0.0810 (#46)
  • Size: 0.0810 (#46)
  • Overall Length: 2-1/8
  • Number of Flutes: 2
  • Drilling Length: 1-1/8
  • Country of Origin (subject to change): United States
See full product details
$27.63 /pkg. of 12

Must order in multiples of 12


Subtotal: $331.56

Kodiak Cutting Tools #5412737 Specifications

  • Drill Bit Size: 0.0810 (#46)
  • Size: 0.0810 (#46)
  • Overall Length: 2-1/8
  • Number of Flutes: 2
  • Drilling Length: 1-1/8
  • Country of Origin (subject to change): United States

Description

M42 Cobalt for better performance in harder to drill materials.
  • 135 Degree Point Cobalt Drill Bit
  • Split Point
  • Industry Standard Type-J Cobalt Drill Bit
  • Bronze / Straw Color
  • Indented shank indentifies drill bits as cobalt
  • Jobber Length Cobalt Drill Bits
  • Standard Wire Size Drill Bits
  • Reviews of Kodiak Cutting Tools #5412737

    3 Reasons You Can Count On Us

    • Supplies for every job.

      9 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      3 million products ship in 2 days or less.

    • Stretch your budget further.

      Everyday low prices on the brands you love.