Kodiak Cutting Tools
#50 Carbide Jobber Length Drill ALTIN Coated
Mfr # 5528490
Zoro # G8565745
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0700 (#50)
- Size 0.0700 (#50)
- Overall Length 1-3/4
- Number of Flutes 2
- Drilling Length 7/8
Explore More Products
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes 5407666
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill TIN Coated 118 Deg. Pt 5410746
- KODIAK CUTTING TOOLS #52 Jobber Length Drill Oxided 118 Deg. Pt 5405675
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill ALTIN Coated 5528259
- KODIAK CUTTING TOOLS 13/64 Carbide Jobber Length Drill 5439038
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5409063
- KODIAK CUTTING TOOLS #41 Carbide Jobber Length Drill ALTIN Coated 5528391
- KODIAK CUTTING TOOLS #17 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412418
- KODIAK CUTTING TOOLS 3.30mm Carbide Jobber Length Drill ALTIN Coated 5528897
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/16 C70003
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #15 47749
- Kodiak Cutting Tools Jobber Length Drill Bits