Skip to Main Content
customer-service Help
Kodiak Cutting Tools

#6-32 High Speed Steel Thread Forming Roll Tap

Kodiak Cutting Tools #6-32 High Speed Steel Thread Forming Roll Tap 5558306
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.24
  • Number of Flutes: 2
  • Overall Length: 2
  • Size: #6-32
See full product details
Orders over $75 ship free.
Total: $16.24

Kodiak Cutting Tools #5558306 Specifications

  • Number of Flutes: 2
  • Overall Length: 2
  • Size: #6-32
  • Drill Bit Size: #6-32
  • Drilling Length: .141
  • Square Size: 0.11
  • Shank Diameter: 0.141
  • Limit: H3
  • Thread Chamfer: 2.5
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

  • Premium High Speed Steel TapsThread Forming/Roll Style Taps
  • Plug Tap sizes 3/8"and smaller have male centers

    SINGLE THREAD: 1.5 Thread Chamfer For maximum thread length in blind holes due to its short chamfer
    BOTTOM: 2.5 Thread Chamfer For blind hole tapping
    PLUG: 4.0 Thread Chamfer For through hole tapping

    THREAD FORMING:
    Taps have no flutes or cutting edges & provide chipless tapping
    LUBE GROOVES: For lubrication & venting in blind holes (sizes #6-32 and larger)
    MATERIALS: brass, copper, lead, stainless steels, carbon steels, zinc, most ductile materials producing stringy chips are great for forming
  • Restrictions and Compliance

    • This item has been restricted from sale in the following states: No

    Reviews of Kodiak Cutting Tools #5558306