Skip to Main Content
customer-service Help
Kodiak Cutting Tools

#8 Carbide Jobber Length Drill ALTIN Coated

Kodiak Cutting Tools #8 Carbide Jobber Length Drill ALTIN Coated 5528028
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.55
  • Drill Bit Size: 0.1990 (#8)
  • Size: 0.1990 (#8)
  • Overall Length: 3
See full product details
Orders over $75 ship free.
Total: $31.55

Kodiak Cutting Tools #5528028 Specifications

  • Drill Bit Size: 0.1990 (#8)
  • Size: 0.1990 (#8)
  • Overall Length: 3
  • Number of Flutes: 2
  • Drilling Length: 1-3/4
  • Coating: ALTIN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.

  • Premium Sub-Micrograin Solid Carbide Jobber Length Drill
  • ALTiN Coated
  • 2 Flute
  • 25° Helix
  • 118° Split Point
  • Jobber Length
  • These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
  • Wire Sizes

    ALTIN Coating: A high performance coating for drilling stainless steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat resistant and can be used with or without coolant. It is exceptional in difficult to machine materials where adhesive wear is particularly high.

    View Carbide Drill Speeds & Feeds

    Carbide Drill Tolerances

    Diameter Tolerance
    +.0000/-.0005
  • Restrictions and Compliance

    • This item has been restricted from sale in the following states: No

    Reviews of Kodiak Cutting Tools #5528028