Kodiak Cutting Tools
C Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5536267
Zoro # G8569988
Sold in multiples of 12 for $1,655.88
Free Shipping & Returns
$1,655.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2420 C
- Size 0.2420 C
- Number of Flutes 2
- Drilling Length 2-3/4
- Coating ALTIN
Explore More Products
- KODIAK CUTTING TOOLS 3/8 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412143
- KODIAK CUTTING TOOLS #43 Jobber Length Drill Oxided 118 Deg. Pt 5405576
- KODIAK CUTTING TOOLS #46 Carbide Jobber Length Drill ALTIN Coated 5528446
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill TIN Coated 118 Deg. Pt 5410746
- KODIAK CUTTING TOOLS #37 Jobber Length Drill Oxided 118 Deg. Pt 5405510
- KODIAK CUTTING TOOLS 3/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt 5407820
- KODIAK CUTTING TOOLS Q Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt 5536421
- KODIAK CUTTING TOOLS L Carbide Jobber Length Drill ALTIN Coated 5527786
- KODIAK CUTTING TOOLS #31 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412572
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 44301
- EAZYPOWER 7.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" 82291
- Kodiak Cutting Tools Drill Bits