Kodiak Cutting Tools
W Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
- Zoro #: G8592519
- Mfr #: 5410284

Tap to zoom
Hover or click to zoom
$68.66
/pkg. of 6
Must order in multiples of 6
- Drill Bit Size: 0.3860 (W)
- Size: 0.3860 (W)
- Overall Length: 5-1/8
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $411.96
Kodiak Cutting Tools #5410284 Specifications
- Zoro #: G8592519
- Mfr #: 5410284
- Drill Bit Size: 0.3860 (W)
- Size: 0.3860 (W)
- Overall Length: 5-1/8
- Number of Flutes: 2
- Drilling Length: 3-3/4
- Country of Origin (subject to change): United States
Description
Jobber Length Black & Gold Heavy Duty Letter Sizes
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Kodiak Cutting Tools #5410284
Explore more
- Kodiak Cutting Tools #39 Jobber Length Drill Oxided HD 135 Deg. Split Pt 5408535
- Kodiak Cutting Tools 7/64 Carbide Jobber Length Drill 5438972
- Kodiak Cutting Tools 12.50mm Jobber Length Drill Oxided Metric 118 Deg. Pt 5516269
- Kodiak Cutting Tools 15/64 Jobber Length Drill Bright 118 Deg. Pt Fractional 5406434
- Kodiak Cutting Tools A Jobber Length Drill Oxided HD 135 Deg. Split Pt 5408777
- Kodiak Cutting Tools 3/8 Jobber Length Drill Oxided 118 Deg. Pt 5404883
- Kodiak Cutting Tools 11/32 Jobber Length Drill Oxided 118 Deg. Pt 5404861
- Kodiak Cutting Tools B Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5410053
- Cleveland 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC Let-C C11632
- Chicago-Latrobe 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.60mm 45254
- Cleveland 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC #52 C03479
- Kodiak Cutting Tools Jobber Length Drill Bits