Skip to Main Content
customer-service Help
Kohler

Assembly Valve Body-retrofit

Kohler Assembly Valve Body-retrofit K-I241108095
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.30
  • Item: Assembly Valve Body-retrofit
  • Material of Construction: Brass
  • Length (In.): 12 in
See full product details
Orders over $75 ship free.
Total: $29.30

Kohler #K-I241108095 Specifications

  • Item: Assembly Valve Body-retrofit
  • Material of Construction: Brass
  • Length (In.): 12 in
  • Size: 12 in x 3 1/2 in x 2 in
  • Fits Brand: Kohler
  • Includes: Replacement Stem
  • Use With Water Temp.: Hot/Cold
  • For Use With Mfr. Model Number: K-1131484, K-59425
  • Finish: Brass, Brass, Chrome, Brass, Red, White, Brass, White, Chrome, Nickel Plated, Non Plated, Plastic, Unfinished, White
  • Connection: 1/2 in, Threaded
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Assembly Valve Body-retrofit

Restrictions and Compliance

Reviews of Kohler #K-I241108095