Kohler
Bath Filler Trim, Polished Chrome, Floor
Mfr # T97332-4-CP
Zoro # G2620981
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single lever handle, Longevity Standards for a lifetime
- Flow Rate 6.0 gpm
- Mounting Type Floor
- Connection 1/2" NPT
- Standards ASME A112.18.1, CSA B125.1
Explore More Products
- KOHLER Parallel Wall-Mount Bath Filler Trim T23491-4-CP
- KOHLER Bath Filler Trim, Polished Chrome, Floor T97328-4-CP
- KOHLER Bath Filler Trim, Vibrant Polished Nickel, Floor T97328-4-SN
- KOHLER Bath Filler Trim, Vibrant Brushed Nickel, Floor T97328-4-BN
- KOHLER Parallel Wall-Mount Bath Filler Trim T23491-4-BN
- KOHLER Parallel Floor-Mount Bath Filler Trim T23492-4-BL
- KOHLER Floor-Mount Bath Filler Trim With Handshower in Vibrant Brushed Moderne Brass T35924-4-2MB
- KOHLER Floor-Mount Bath Filler Trim With Handshower in Matte Black T35924-4-BL
- KOHLER Floor-Mount Bath Filler Trim With Handshower in Polished Chrome T35924-4-CP
- DELTA Trillian: Wall Mount Tub Filler Trim T5743-SS-PR-WL
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck KSK2361AXTR
- Kohler Bathtub Faucets & Accessories